1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Lifting Trucks/
  4. Stackers
Manual Platform Stackers

Manual Platform Stackers


Select
See all variants from
£1,229.99Inc VAT (20%)

See all variants from £1,229.99

Description unavailable

Feature Attributes

Material:
Steel
Overall Width:
595 mm
Capacity:
400 kg
Min. Platform Height:
180 mm
Fork Wheel Diameter:
125 mm
Platform Length:
650 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome