Nevada Drinks Bar

Nevada Drinks Bar

Order Code: ZT1392284S

£169.99 Inc VAT (20%)


Description

A contemporary drinks bar that’s practical and stylish with plenty of room for bottles and glassware. Made in a smoked Oak effect with contrasting bleached grey oak finish with black pull handles and hairpin shape legs.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Nevada Drinks Bar
  • MFR Part No.
    NE913
  • Depth
    34cm
  • Width
    60.9cm
  • Height
    104.1cm
  • Weight
    29kg
  • Door Width
    321/575mm
  • Material
    Melamine Faced Particleboard/Metal
  • Shelf Fixed
    Yes
  • Internal Finish
    Finished
  • Colour
    Smoked Oak/Bleached Grey Oak
  • Construction
    Flat Packed
  • Top Thickness
    15mm
  • Approx. Assembly Time
    90min
  • Leg Depth
    8mm Diamm
  • Side Thickness
    15mm
  • Leg Colour
    Black
  • People For Assembly
    2
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Depth Behind Doors
    315mm
  • Door Height
    490/305mm
  • Leg Material Type
    Metal
  • Back Thickness
    9mm
  • Door Thickness
    15mm
  • Leg Shape
    Hairpin Design
  • Height Below Lower Shelf
    205mm
  • Leg Width
    95/63mm
  • Hinge Type
    Adjustable
  • Depth of Shelf
    315mm
  • Height Above Top Shelf
    235mm
  • Height Behind Doors
    490/305mm
  • Number of Doors
    2
  • Leg Height
    203mm
  • Shelf Width
    321/321/241mm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome