5.4MX7.2M Heavy Duty Green Tarpaulin
0
1

5.4MX7.2M Heavy Duty Green Tarpaulin

Order Code: ZT1024159X

£24.99 Inc VAT (20%)

Currently unavailable

Description

For industry, construction,agriculture, marine, domestic and recreation.Washable, shrinkproof, rotproof, tear-resistant and UV stabilised to prevent fading.Ideal ground cover for camping, hunting or fishing.Double laminated polyethylene weave with rope lined hems which are heat sealed with aluminium eyelets at 1 metre intervals.
Heavy Duty: 160g with reinforced corners.

Specifications for 5.4MX7.2M Heavy Duty Green Tarpaulin
  • Length
    5.4m
  • Colour
    Green
  • Material Grade
    Heavy Duty-160gsm
  • Width
    7.2m
  • Product Dimensions
    5.4 x7.2m
  • Resistance Features
    Rotproof
    Rust Resistant Metal Eyelets
    Shrink Proof
    Tear Resistant
    UV Resistant
    Washable
  • Material
    Polyethylene
Product Reviews -
5 years ago by William
Excellent quality excellent value

6 years ago
As expected and good quality

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome