Service Trolley Cartridge Open 309620

Service Trolley Cartridge Open 309620

Order Code: ZT1550335SCopy

£309.99 Inc VAT (20%)


Description

Providing you with an easy way to serve food and drink, this trolley has a durable plastic design and an optional refuse and utility bin accessory available separately. Ideal for front of house use when clearing tables, the trolley sits on 4 castors, 2 of which have brakes. This trolley has a capacity of 200kg and measures 750 x 460 x 980mm.
Open trolley cart perfect for catering use
Allows easy transportation of heavy items
Optional refuse and utility bin accessory available separately
Durable plastic is long lasting
Perfect for serving all of your refreshments
Capacity: 200kg

See full description
Specifications for Service Trolley Cartridge Open 309620
  • Weight
    1kg
  • MFR Part No.
    SBY05623
  • Material
    Plastic
  • Product Type
    Service Trolley
  • Capacity
    200kg
  • Number of Castors
    4
  • Wheel Type
    Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome