Kitchen Storage Trolley Cart with Wheels Towel Rail White
0
1
2
3
4

Kitchen Storage Trolley Cart with Wheels Towel Rail White

Order Code: ZT2118451S

£259.99 Inc VAT (20%)


Description



This dining car is mainly made of high-quality Medium Density Fiberboard wood with a rubberwood tabletop to ensure a strong and durable structure to meet daily use. Ample storage space, a large dining car with four doors and two drawers can store fruits, vegetables, wine, kitchen supplies and other daily necessities. Simple and practical design can be easily integrated into various decoration styles, and whether it is placed in the kitchen, living room or bedroom, it can provide great convenience for your life.

Features:

Easy to move and stop, with side handles, four casters (two with foot brakes)
Strong stability and solid structure
High-quality materials
Widely applicable
Specifications

Size: 106cm W x 47cm D x 93cm H

Colour: White

Material: Medium Density Fiberboard + Pinewood

See full description
Specifications for Kitchen Storage Trolley Cart with Wheels Towel Rail White
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome