Machine Jack, With Hydraulic Unit And Manual Winch, Max. Load 10 T

Machine Jack, With Hydraulic Unit And Manual Winch, Max. Load 10 T

Order Code: ZT2699250S

£999.99 Inc VAT (20%)


Description

Machine jack, with hydraulic unit and manual winch, max. load 10 t. Supplied = assembled. Max. load = 10 t. Lifting range with lifting head = 380 - 610 mm. Lifting range with lifting toe = 30 - 190 mm. Lift = 160 mm. Max. load with lifting head = 10 t. Max. load with lifting toe = 6 t. Weight = 23 kg. Product type = hydraulic jacks. Lift with head or toe. Lifting head with additional spindle thread, height adjustable to max. 80 mm. Detachable lever. With a max. load on the lifting head of 10 tonnes and 6 tonnes on the lifting toe, this machine jack can be used everywhere in the workshop.

See full description
Specifications for Machine Jack, With Hydraulic Unit And Manual Winch, Max. Load 10 T
  • Product Type
    Hydraulic Jacks
  • Load Capacity
    10 Tonne
  • Supplied
    Assembled
  • Weight
    23kg
  • Lifting Range With Lifting Toe
    30 - 190mm
  • Load With Lifting Head
    10Tonne
  • Lift
    160mm
  • Load With Lifting Toe
    6Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome