Domed Feet Step 4 Tread Anti Slip Blue - AAD04SBL

Domed Feet Step 4 Tread Anti Slip Blue - AAD04SBL

Order Code: ZT5691797S

£609.99 Inc VAT (20%)


Description

These Climb-It Domed Feet Steps are a range of weight reactive units, which have spring loaded castors that engage and disengage on whether or not weight is applied. Anti-slip treads to ensure the user has a secure grip. Platform size: W400 x 380mm. Fixed hand rail for safe climbing and dismount on the steps and safety bar around the platform area. Maximum load capacity of up to 150kg.
• 4 tread platform steps
• Manufactured from strong tubular steel
• Anti-slip treads
• Spring loaded castors engage and disengage depending on weight applied or not
• Tread size: W380 x D180mm
• Platform Height: 1030mm
• Dimensions: W580 x D985 x H1725mm
• Maximum load: 150kg
• Colour: Blue

See full description
Specifications for Domed Feet Step 4 Tread Anti Slip Blue - AAD04SBL
  • Maximum Load Capacity
    150kg
  • Material
    Steel
  • Colour
    Blue
  • Platform Height
    1030mm
  • Product Type
    Domed Feet Step

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome