Loading Step 4 Tread Galvanised/Silver - SLS04G

Loading Step 4 Tread Galvanised/Silver - SLS04G

Order Code: ZT5691870S

£1,219.99 Inc VAT (20%)


Description

These Climb-It Loading Steps, manufactured from strong tubular steel, are easily manoeuvrable with knuckle guard hand grips for protection. The open back design is ideal for stepping on and off vehicles and loading bays. Anti-slip treads to ensure the user has a secure grip. Platform size: W300 x D400mm. Maximum load capacity of up to 150kg.
• 4 tread steps with 2x wheels for easy manoeuvre
• Manufactured from strong tubular steel
• Anti-slip treads
• Knuckle gripped handles for protection
• Open back design for stepping on and off
• Tread size: W550 x D145mm
• Dimensions: W610 x 1730mm
• Maximum capacity: 150kg
• Colour: Galvanised

See full description
Specifications for Loading Step 4 Tread Galvanised/Silver - SLS04G
  • Colour
    Galvanised
  • Number of Treads
    4
  • Material
    Steel
  • Maximum Load Capacity
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome