2 Level Tubular Picking Stand - 1000 x 700 x 1200mm

2 Level Tubular Picking Stand - 1000 x 700 x 1200mm

Order Code: ZT5678042S

£399.99 Inc VAT (20%)


Description

Technical Specifications
Product delivered assembled
Weight is reduced by 40% thanks to its modular aluminum structure compared to a conventional steel structure.
Dimensions 1000 x 700 x 1200mm
2 tubular inclined display levels
Each level is equipped with a front bar to prevent objects from falling.
Load capacity per level : 160kgs
Total load capacity : 300kgs
Mounted on feet

Description

The 2-Level Tubular Picking Stand is a versatile and space-efficient solution designed for organizing and handling materials in dynamic work environments. With its modular aluminum structure, it offers exceptional strength while being 40% lighter than conventional steel models, ensuring both portability and durability.
Ergonomic and Secure Design: This stand features two inclined presentation levels, designed for easy visibility and access to items, reducing the need for bending or reaching. Each level is equipped with a front retaining bar to prevent items from falling, ensuring a secure and organized workspace.
Robust and Lightweight Construction: Constructed from modular aluminum, the stand is 40% lighter than traditional steel alternatives, allowing for easy maneuverability without compromising strength. This design also ensures the stand can handle demanding workloads while remaining durable and long-lasting.
High Load Capacity: Each level can support up to 160 kg, with a total capacity of 300 kg, making it capable of holding a variety of materials, tools, and components. This stand is ideal for environments where reliable material handling and storage are essential.
Enhanced Mobility and Stability: Mounted on sturdy feet, the stand offers stability while ensuring that items remain securely in place during use. It is designed to withstand regular use in demanding professional settings, providing excellent durability over time.

The 2-Level Tubular Picking Stand comes fully assembled, ready to be integrated into your workspace without delay. Whether you’re optimizing storage, organizing tools, or streamlining workflows, this stand provides a reliable and efficient solution for enhancing productivity and organization in any workplace.

See full description
Specifications for 2 Level Tubular Picking Stand - 1000 x 700 x 1200mm
  • Material
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome