SIP Adjustable V Roller Ball Stand
0
1

SIP Adjustable V Roller Ball Stand

Order Code: ZT2518605S

£83.99 Inc VAT (20%)


Description

The SIP Adjustable V Roller Ball Stand is designed with 2 independently adjustable roller arms that lock between 0° and 45°, providing customisable support for DIY, construction, and other applications, accommodating both larger and irregular timber.

• Heavy-duty support for workpieces up to 100kg
• Perfect for larger workpieces and irregular timber
• Two independently adjustable arms with 4 rollers
• Adjustable support height between 700mm to 1150mm
• Multiple rollers helps spread weight and aids in movement without compromising on operator safety
• Rollers can be extended up to 450mm for added support
• Heavy-duty and sturdy base with 4 sturdy support feet
• Lightweight and compact design for positioning
• Precision-made design for reliable performance
• Ideal for flat and cylindrical workpieces
• SIP 2-Year Standard Silver Warranty

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome