Specifications for APT561 Needle Scaler - PCL2702682H
  • MFR Part No.
    APT561
  • Weight
    2.6kg
  • Air Consumption
    186ft³/min
  • Tool Type
    Needle Scaler
  • Blows per Minute
    4600
  • Sound Power Level
    85.5dBA
  • Vibration Level
    6.67 m/s²
  • Power Source
    Air
  • Item
    Air Descaler
  • Model Number
    APT561
  • Body Style
    Straight
  • Throttle Features
    Lever
  • Number of Needles
    19
  • Needle Diameter
    3mm
  • Air Inlet Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome