APT266 1IN Hercules Impact Wrench

APT266 1IN Hercules Impact Wrench

Order Code: ZT1028841P

£1,099.99 Inc VAT (20%)


Description

This extremely powerful air impact wrench delivers a max torque of 3,390 Nm, meaning it can tackle the most challenging of torque applications. It is highly durable, with a cast aluminium structure which ensures a long tool life even in harsh environments. The 1" drive and 200mm long extended shank ensures user safety and ease of use during extreme torque operations. The 13kg weight means that the wrench is robust and applicable for use in large-scale, heavy machinery applications.

Features and Benefits
• Extremely powerful, air-fed impact wrench which provides continuously high performance for longer
• Excellent durability, even after exposure to harsh conditions
• 200mm shank allows the user to focus the power of the tool where it needs to be whilst remaining safe
• Side handle ensures balance and positive motion to the nut during use

See full description
Specifications for APT266 1IN Hercules Impact Wrench
  • Average Air Consumption
    9.5
  • Air Inlet Size
    1/2 in
  • Model Number
    APT266
  • Overall Width
    150mm
  • Overall Length
    660mm
  • Weight
    13.07kg
  • Minimum Compatible Hose Size
    19mm
  • Square Drive Size
    1in
  • Maximum Torque
    3390Nm
  • Overall Height
    270mm
  • Noise/ Vibration Information
    11.16 m/s² 113.8 dBa
  • No Load Speed
    4300rpm
  • Power Source
    Air
  • Body Style
    Inline
  • Drive Size
    1in
  • Item
    Air Impact Wrench
  • MFR Part No.
    APT266
  • Air Consumption
    9.5ft³/min
  • Noise/Vibration Information
    11.16 m/s� 113.8 dBa
  • Torque Range
    3390Nm
  • Length
    615mm
  • Series
    Hercules

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome