Available in two sizes, this specialist welder's angle jig and fixture clamp is designed primarily for holding objects at 90° angle when welding. Boasting a one person set up and operation, a cast iron construction with copper plated pivoting jaw and spindle for spatter protection as well as a T-handle that enables high pressure secure clamping for many tasks, including welding T joints on pipes of various shapes and sizes. The product also facilitates grinding off welding seams on angle joins and secure retention of rectangular steel plates and can be easily fixed to a workbench or machine tool table.
Features and Benefits
• Available in two imperial sizes to suit your needs
• Easy set up ensures you can begin working immediately with little hassle
• Manufactured from cast iron with a copper plated spindle making for a durable product
• Can be fixed to workbenches and machine tool tables via the pre-drilled holes for easy fixing
• Sliding T shaped handle for simple and effective clamping at a 90° angle
Typical Applications
• Workshops
• Welding
• Automotive
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy