180mm M14 Thread ISO Angle Grinder Pad Medium Flexibility

180mm M14 Thread ISO Angle Grinder Pad Medium Flexibility

Order Code: ZT1000123S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.336%


Description

Universal use grinder pad manufactured from the highest quality nylon suitable for all professional applications. Excellent resilience and high resistance to distortion. Improved locknut design requires no spanner to tighten. All pads are supplied with zinc alloy locknuts to avoid rust contamination. Suitable for 60 plus grits and finer.

Features and Benefits;
■ Pad diameter 172mm suitable for 180mm Resin Fibre Discs
■ The pad is smaller to allow ware of the abrasives
■ Medium Flexibility backing pads suitable for Angle Grinders
■ The highest Quality Nylon
■ ISO 15636 = For Greater Health & Safety Compliance

Typical Applications:
■ For use on grinding, polishing, buffing and deburring
■ Ideal for cleaning, Smoothing welds seams and castings
■ Maintenance applications

Note:
Always ensure that the speed of the tool never exceeds the maximum operating speed of the consumable.

See full description
Specifications for 180mm M14 Thread ISO Angle Grinder Pad Medium Flexibility
  • Material
    Nylon
  • Type
    Backing Pad
  • Applications
    Medium
  • MFR Part No.
    11132
  • Maximum RPM
    8500rpm
  • Thread Size
    M14
  • Pad Diameter
    172mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome