Angle Grinder 115mm 750W/230V Slim Body

Angle Grinder 115mm 750W/230V Slim Body

Order Code: ZT1230241PCopy

£59.99 Inc VAT (20%)


Description

Slim ergonomic body ensures a firm grip while performing various tasks. Features heavy-duty alloy bevel gear head with composite body casing and spindle lock for fast loading/unloading of discs. Powerful 750W motor produces 12000rpm (no load speed). Supplied with side handle, guard and spanner. Fitted with 2m power cable and 3-pin plug. Disc not included - Grinding Disc, order Model No. PTC/115G, Cutting Disc, order Model No. PTC/115C.

See full description
Specifications for Angle Grinder 115mm 750W/230V Slim Body
  • MFR Part No.
    SGS115
  • Spindle Size
    M14 x 2mm
  • Disc Diameter
    Ø115mm
  • Weight
    1.8kg
  • No Load Speed
    12000rpm
  • Supply Voltage
    230V
  • Power
    750W
  • Noise Power/Pressure)
    96/85dBA
  • Vibration/Uncertainty
    5.3/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome