APT901 Mini Straight Die Grinder 6MM Collet

APT901 Mini Straight Die Grinder 6MM Collet

Order Code: ZT1028865P

£59.99 Inc VAT (20%)


Description

This Mini 6 mm Angle Die Grinder offers the same outstanding performance and quality as its compatriots in the PCL range.

PCL's Mini 6 mm Angle Die Grinder also offers the operator ultimate flexibility, allowing access to small areas, often unreachable by conventional die grinders.

Angle head allows the operator to inspect work area more closely
Compact and lightweight design allows maximum operator control and performance
Rear exhaust to keep airflow away from work area
High power motor for consistent performance


This Mini 6 mm Straight Die Grinder offers the same outstanding performance and quality as its compatriots in the PCL range.

PCL's Mini 6 mm Straight Die Grinder also offers the operator ultimate flexibility, allowing access to small areas, often unreachable by conventional die grinders.

Allows the operator to reach into very small areas
Safety lever prevents any possible accidents
Rear exhaust to keep airflow away from the hand
High power motor designed for all tight grinding situations

See full description
Specifications for APT901 Mini Straight Die Grinder 6MM Collet
  • Model Number
    APT901
  • Exhaust Location
    Rear
  • Noise/ Vibration Information
    4 m/s² 81 dBa
  • No Load Speed
    25,000rpm
  • Collet Size
    6mm
  • Air Consumption
    1.68ft³/min
  • Weight
    0.34kg
  • Air Inlet Size
    0.1875in
  • MFR Part No.
    APT901
  • Power Source
    Air
  • Item
    Air Mini Die Grinder
  • Noise / Vibration Information
    4 m/s² 81 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome