Knipex Anvil Shears made with opening spring and locking device. For cutting soft materials without damage, e.g. rubber profiles, PVC, leather, wood, hoses etc. Specifications: Blade Length: 40mm.Cutting Capacity:Round Material up to 25mm.Flat Material max. width of 40mm and height of 7.5mm.Overall Length: 200mm.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy