Quantity | Price | Discount |
---|---|---|
1 - 9 | £3.19 | 0% |
10 - 19 | £3.06 | 4% |
20 - 49 | £2.93 | 8% |
50 - 99 | £2.81 | 12% |
100 + | £2.68 | 16% |
Faithfull Flat Bits produce a clean cut at a fast and efficient rate. They will bore all types of timber and will perform just as well with, or against the grain. These bits are also suitable for cutting MDF, plastics and plasterboard. The whole bit is forged from one piece of carbon steel and is heat-treated for extra strength and durability. All sizes feature a non-slip 1/4in hexagonal shank with a locking mechanism compatible with adaptors or chucks with a built-in quick-release feature. All sizes, except for the 6mm and 8mm flat bits, have a grooved tip and extended spurs to produce a clean cutting area, and faster boring speed. 1 x Faithfull Flat Bit 6mm
Product Name | Price |
---|
Flat Bit 6mm FAIFB06E | 1 | £3.19Inc VATGet it by Wed, 16th Apr | |
Flat Bit 8mm FAIFB08E | 1 | £3.59Inc VATGet it by Wed, 16th Apr | |
Flat Bit 13mm FAIFB13E | 1 | £3.59Inc VATGet it by Wed, 16th Apr | |
Flat Bit 10mm FAIFB10E | 1 | £3.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 14mm FAIFB14E | 1 | £3.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 19mm FAIFB19E | 1 | £3.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 20mm FAIFB20E | 1 | £3.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 16mm FAIFB16E | 1 | £3.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 22mm FAIFB22E | 1 | £4.29Inc VATGet it by Wed, 16th Apr | |
Flat Bit 25mm FAIFB25E | 1 | £4.69Inc VATGet it by Wed, 16th Apr | |
Flat Bit 32mm FAIFB32E | 1 | £4.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 28mm FAIFB28E | 1 | £4.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 30mm FAIFB30E | 1 | £4.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit 35mm FAIFB35E | 1 | £5.39Inc VATGet it by Wed, 16th Apr | |
Flat Bit 38mm FAIFB38E | 1 | £5.99Inc VATGet it by Wed, 16th Apr | |
Flat Bit Set, 13 Piece | 13 | £34.99Inc VATGet it by Wed, 16th Apr |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy