M12 Fuel SUB Compact Band Saw - Bare Unit

M12 Fuel SUB Compact Band Saw - Bare Unit

Order Code: ZT2585186S

£369.99 Inc VAT (20%)


Description

The M12 range of tools provides high-performance, cordless solutions tailored for professional cutting and sawing tasks. Designed for precision and efficiency, these compact and powerful tools are part of the M12 system, making them ideal for metal cutting, pipe cutting, and intricate detailing across various environments.

The range includes the M12 Cordless Band Saw, available as a bare unit or as a kit with two 4.0Ah batteries for extended runtime. The M12 Fuel Cut Off Tool is offered as a bare unit or in a kit featuring a 2.0Ah and a 6.0Ah battery for versatile power needs. The M12 Fuel Sub Compact Band Saw combines powerful cutting with a lightweight, manoeuvrable design, available as a bare unit or a kit with two 4.0Ah batteries. These tools are engineered for durability and reliability, ensuring excellent performance in demanding work settings.

Features and Benefits
• Engineered for compactness and high-performance precision
• Ideal for cutting metal, pipes, and handling detailed tasks
• Operates cordlessly within the versatile M12 system
• M12 Cordless Band Saw available in a bare unit or a kit with long-lasting 4.0Ah batteries
• M12 Fuel Cut Off Tool offered as a standalone unit or as part of a kit with 2.0Ah and 6.0Ah battery options for adaptable power
• M12 Fuel Sub Compact Band Saw delivers efficient cutting with a lightweight, ergonomic design
• Built to endure rigorous use in tough work settings

See full description
Specifications for M12 Fuel SUB Compact Band Saw - Bare Unit
  • MFR Part No.
    4933478440
  • Product Type
    Band Saw
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome