Handlebar Clamps

Handlebar Clamps


£7.99 Inc VAT (20%)

See all variants from £7.99

Description

Strong plastic construction and carbon steel bar are strong and durable and allow the Mini clamp to achieve up to 75kg clamping force. They are ideal for small wood working projects, working in confined spaces and delicate work requiring light pressure. The Mini clamp features an easy push button system and allows a quick change from a clamp to a spreader. The quick release insert trigger enables the clamps to be quickly positioned and released and the removable pads stay fixed to the clamp giving an even distribution of clamping force across the workpiece protecting it from marking damage.

Feature Attributes

Handle Material:
Black Nylon & Fiberglass Plastic Mouldings
Jaw Pad Material:
Plastic Moulding
Type:
Quick Clamp
Bar Material:
Carbon Steel
Jaw Material:
Black Nylon & Fiberglass Plastic Mouldings
Clamp Features:
Smooth & Easy Pull of Handle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome