Xpert Bow Saw Welded Steel Tubing 533mm

Xpert Bow Saw Welded Steel Tubing 533mm

Order Code: ZT1251803X

£8.39 Inc VAT (20%)


Description

This Irwin 533mm Xpert Bow Saw features precision filed and hardened teeth that cut on pull and push stroke and is manufactured with high frequency welded steel tubing to maintain blade tension. The extra strong latches ensure optimal blade tension and hand protection while working.


• Extra strong extended latches provide optimal blade tension and hand protection.

• Maximum blade tension for ease of cut

• Tooth configurations for green and dry wood

• High frequency welded steel tubing to maintain blade tension



o Precision field and hardened teeth cut on pull and push stroke

See full description
Specifications for Xpert Bow Saw Welded Steel Tubing 533mm
  • Blade Length
    533mm
  • Overall Length
    630mm
  • Frame Finish
    Powder Coated
  • Type
    Bow Saw
  • Frame Material
    Steel
  • Insulated
    No
  • Blade Material
    Bi-Metal
Product Reviews -
5 years ago
excellent wish i would have bought this before i cut the tree down,would have saved me a lot of trouble,but bought this got rid of the stumps in no time

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome