BU201 Black Builders Bucket (15 L)

Order Code: ZT2601501S

£3.49 Inc VAT (20%)


Description

Lynwood BU201 Black Builders Bucket (15 Litres) The BU201 is a tough Black Bucket with a 15 litre capacity. It is fitted with a thick metal handle attached to the bucket with metal hooks. This bucket can be used by car valeters, plumbers, window cleaners, farmers, labourers, gardeners, cleaners, janitors or any application where you need to hold 15 litres of fluid or other materials. Features: Robust construction Heavy duty handle Thick flexible plastic design Reinforced brim and base for added rigidity Specification: Dimensions: 335mm x 340mm x 270mm Capacity 15 Litres

See full description
Specifications for BU201 Black Builders Bucket (15 L)
  • Product Type
    Builders Bucket
  • Material
    Plastic
  • Colour
    Black
  • Capacity
    15L