1.72-8.22mm Ratcheting Coaxial Crimp Tool
0
1

1.72-8.22mm Ratcheting Coaxial Crimp Tool

Order Code: ZT1009847XCopy

£23.99 Inc VAT (20%)
£26.9911% off
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 +£21.5910%


Description

Model TCC 008
Coaxial crimp tool with full cycle ratcheting crimp frame and adjustable crimp pressure. Carbon steel jaws with a chemically blacked finish and PVC handles.
Suitable for RG cable: 6, 58, 59 and 62.
Hexagonal crimp of 1.72, 2.5, 5.4, 6.48 and 8.22mm.

See full description
Specifications for 1.72-8.22mm Ratcheting Coaxial Crimp Tool
  • Tool Material
    Steel
  • Type
    Crimping Pliers
  • Handle Cover Material
    PVC
  • Jaw Material
    Carbon Steel
  • Compatible Connector
    RG Cable
  • Overall Length
    235mm
  • Number of Pieces
    1
  • MFR Part No.
    TCC008
  • Tool/Jaw Features
    Adjustable Crimp Pressure
    Ratcheting
  • Non Sparking
    No
  • Capacity
    8.22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome