1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S527 HM - Extra long series finishing end mill with 6 flutes (Metric)

S527 HM - Extra long series finishing end mill with 6 flutes (Metric)


See all variants from
£69.99Inc VAT (20%)
See all variants from £69.99

Description

Extra long series finishing end mill with 6 flutes

Feature Attributes

Material:
HM
Number of Flutes:
6
Unit of Measurement:
Metric
Shank:
Cylindrical shank DIN 6535 HA
Application:
Hardened Materials
Standards Met:
DORMER
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome