1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
S718 HM - Extra long series end mill with 4 flutes (Metric)

S718 HM - Extra long series end mill with 4 flutes (Metric)


See all variants from
£61.99Inc VAT (20%)
See all variants from £61.99

Description

Extra long series end mill with 4 flutes

Feature Attributes

Material:
HM
Standards Met:
DORMER
Shank:
Cylindrical shank DIN 6535 HA
Number of Flutes:
4
Finish/Coating:
AlCrN
Length of Cut:
Extra long
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome