Carbide Printed Circuit Board  Drills
0
1

Carbide Printed Circuit Board Drills


Select
Select
£1.39 Inc VAT (20%)
Up to 6.5% off


See all variants from £1.39

Description

Solid carbide printed circuit board drills. Suitable for drilling through printed circuit boards. Shank diameter 3.175mm, 38mm overall length. Manufactured to DIN 1899.

Feature Attributes

Shank Diameter:
3.175 mm
Material:
Carbide
Standards Met:
DIN 1899
Carbide Drill Type:
Carbide PCB Drill
Finish/Coating:
Uncoated
Product Reviews -
2 years ago
Good drill bits,did the job. Need to package them better one of mine was broken

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome