1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Centre Drills
HSS Bell-Type Centre Drills - Inch

HSS Bell-Type Centre Drills - Inch


Select
See all variants from
£2.79Inc VAT (20%)

See all variants from £2.79

Description

Inch Series
Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.

Feature Attributes

Cutting Style:
Bell
Drill Point Angle:
118 °
Standards Met:
DIN 333,BS 328,ISO 2540
Finish/Coating:
Uncoated
Countersink Angle:
60 °
Shank Type:
Plain Round
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome