10" x 3/16" Plugging Chisel

10" x 3/16" Plugging Chisel

Order Code: ZT1008577X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.647%


Description

For removing cement and mortar from between bricks and blockwork to either insert a wooden plug for nailing and screwing or to remove a brick for the placement of an air gate. The cutting edge is wider than the blade for clearance and the fluted blade speeds the removal of spoil.

Specifications for 10" x 3/16" Plugging Chisel
  • Octagon
    16mm
  • Product Type
    Plugging Chisel
  • Overall Length
    255mm
  • Blade Width
    5mm
  • Blade Material
    Chrome Vanadium Steel
  • Shank Shape
    Octagonal
  • Handle Material
    Steel
Product Reviews -
4 years ago by Kevin
Very happy with my purchase. No more to say.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome