2608690091 260x40mm Sds-Plus Angled Tile Chisel

2608690091 260x40mm Sds-Plus Angled Tile Chisel

Order Code: ZT1190144X

£21.99 Inc VAT (20%)
£22.994% off


Description

The SDS plus Tile Chisel delivers a clean and fast removal of wall and floor tiles. Its self-sharpening flat design and angled cutting edge provide excellent positioning for work in small joints and for easily gaining access to the area underneath the tiles for efficient removal without breakage. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.

SDS plus Tile Chisel has an angled cutting edge and self-sharpening design that offers a long life with a 30%-higher material removal rate than standard chisels.

See full description
Specifications for 2608690091 260x40mm Sds-Plus Angled Tile Chisel
  • MFR Part No.
    2 608 690 091
  • Chisel Type
    Tile Chisel
  • Overall Length
    260mm
  • Overall Width
    40mm
  • Chisel Cutting Edge
    40mm
  • Shank Type
    SDS-Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome