75mm Wide SDS Spade Chisel with Cranked Shaft

75mm Wide SDS Spade Chisel with Cranked Shaft

Order Code: ZT5516096S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

The PTI 75mm Wide SDS Spade Chisel with a cranked shaft is designed for optimal performance in material removal and chiselling applications. Made from drop-forged chrome molybdenum with a heat-treated tempered edge, this chisel ensures long-lasting durability and exceptional wear resistance. Its slightly cranked design provides the ideal angle for removing wall and floor tiles, plaster, and chiselling through concrete, masonry, and stone. Brand: PTI Width: 75mm Length: 165mm Fitting: SDS+ Material: Drop-forged chrome molybdenum with a heat-treated tempered edge Shaft Design: Cranked for improved chiselling angle and control Features: Highly resistant to wear and impact Usage: Ideal for light demolition, stripping plaster, mortar chasing, channelling, and removing tiles Compatibility: Suitable for SDS+ systems

See full description
Specifications for 75mm Wide SDS Spade Chisel with Cranked Shaft
  • Length
    165mm
  • Width
    75mm
  • Product Type
    SDS Spade Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome