MOD.CG1 Module Cape Chisel

MOD.CG1 Module Cape Chisel

Order Code: ZT1038723P

£144.99 Inc VAT (20%)


Description

• Comprising:
- 249.G 12 - 14 - 16 mm: 3 sheathed drift punches.
- 263G. 19 - 20 - 22: 3 sheathed chisels.
- 265.G 18: 1 sheathed cape chisel.
- Heat-formed tray PL.611.
Weight: 3.000 kg.

See full description
Specifications for MOD.CG1 Module Cape Chisel
  • Blade Width
    20mm
    22mm
    19mm
  • Product Type
    Cold Chisel
  • MFR Part No.
    MOD.CG1
  • Overall Length
    250mm
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome