Spot Weld Chisel & Bar

Spot Weld Chisel & Bar

Order Code: ZT1008544X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 +£6.438%


Description

The Right Angled Seam Chisel And L Bar has been specially designed by Kennedy Tools for the separation of hard to reach spot welds and bonded panels as well as coping with the many traditional uses for pry & wrecking bars.
Features & Benefits
?Easily separates hard-to-reach spot welded or bonded panels
?Sharpened on three edges, the sharp end allows for penetration between the panels and both side edges allow for side impact to drive the panels apart without damage
?90 degrees end for use in hard-to-reach pinchweld areas
?Made from a super tough alloy steel
?Will save the technician up to 15 minutes per panel replacement
The Right Angled Rascal Bar with three sharpened edges is designed to allow two-directional hammer use on quarter panels, rockers and any other pinchweld. The sharp end allows for penetration between the panels and the two lower edges allows for side impact to drive the panels apart. The chisel tip can be used for starting seam separation.

See full description
Specifications for Spot Weld Chisel & Bar
  • Shank Shape
    Round
  • Blade Material
    Alloy Steel
  • Handle Material
    Steel
  • Overall Length
    300mm
  • Blade Width
    16mm
  • Product Type
    Chisel and Wrecking Bar
  • Type
    Wrecking Bar
  • Overall Width
    16mm
  • Number of Pieces
    1
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome