Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Chucks, Collets & Toolposts
Chuck Keys and Holders
1607950045 Replacement Chuck Key
By Bosch
Order Code:
ZT1026463X
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/tools-and-machining/chuck-keys-and-holders/1607950045-replacement-chuck-key/p/ZT1026463X
Add to quotation
Schedule an order and save 5%
View all Chuck Keys and Holders
Description
1607950045
Bosch replacement chuck key.
S2x110x40x6mm.
Tags:
#BulkDiscount
Specifications
Specifications for 1607950045 Replacement Chuck Key
Key Number
Standard chuck key for 8, 10 and 13mm chucks
MFR Part No.
1607950045
Length
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome