Circular Saw Blade Anti Kick 250 x 30mm x 40T FAIZ25040AK

Circular Saw Blade Anti Kick 250 x 30mm x 40T FAIZ25040AK

Order Code: ZT1281307P

£49.99 Inc VAT (20%)


Description

Faithfull Professional Circular Saw Blade Anti Kick with 7mm Tungsten Carbide Tipped teeth to ensure a long working life and accuracy of cut. Each blade has laser cut expansion slots to improve their performance by reducing heat build up. Suitable for use with table saws, radial arm saws and mitre saws, helps eliminate kick due to over feeding. Specification Blade Diameter 250mm. Bore 30mm. Teeth 40. Bush 25 & 16mm. Rake POS.

Specifications for Circular Saw Blade Anti Kick 250 x 30mm x 40T FAIZ25040AK
  • MFR Part No.
    FAIZ25040A/K
  • Bore Diameter
    250 x 30mm
  • Number of Teeth
    40
  • Blade Diameter
    250mm
  • Rake Type
    Positive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome