5/8inX1/2inX13TPI T-Slot Machine Clamp Set.unc

5/8inX1/2inX13TPI T-Slot Machine Clamp Set.unc

Order Code: ZT5139033S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%

Order by 12pm, get it Tomorrow

Description

This 58-piece inch set is designed to save set-up time and solve most clamping problems, providing a comprehensive and durable clamping solution for machining, fabrication, and assembly operations. It includes forged and hardened step clamps, high-quality steel step blocks, studs, and other clamping components, all heat-treated and finished in black oxide. The set is available for a range of metric and imperial T-slot widths and comes supplied in steel racks (or a wooden box for the M16 set) for easy storage and organization, ensuring precise and secure clamping every time.

Features and Benefits
• Forged and hardened step clamps
• High-quality steel step blocks
• Heat-treated and black oxide finished components
• Available for a range of metric and imperial T-slot widths
• Supplied in steel racks or wooden boxes for easy storage and organization

See full description
Specifications for 5/8inX1/2inX13TPI T-Slot Machine Clamp Set.unc
  • Thread Size
    1/2in.UNC
  • Material
    Steel
  • System of Measurement
    Inch
  • Set Size
    58PCE
  • Weight
    12kg
  • MFR Part No.
    425140

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome