Cobalt Straight Shank Chucking Reamers

Cobalt Straight Shank Chucking Reamers


Select
Select
Select
£8.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £8.99

Description

Manufactured to DIN 212.

Tolerances (to H7)
Diameter: ~ up to 5.50. Tolerance: +0.004, -0.000.
Diameter: Over 5.50 ~. Tolerance: +0.005, -0.000.

See full description

Feature Attributes

Cutting Direction:
Right Hand
Standards Met:
DIN 212
Reamer Type:
Fixed
Material:
Cobalt High Speed Steel
Shank Type:
Chucking
Finish/Coating:
Steam Tempered
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome