0
1
2
3
4
5
6

7018 Suspension Coil Spring Compressor - Heavy Duty

Order Code: ZT2489697S

£213.99 Inc VAT (20%)


Description

Manufactured for heavy-duty automotive applications, the hand-help suspension coil spring compressor from Laser Tools® features twin threaded rams to safely adjust the jaws in a controlled method.

Features and Benefits
• Equipped with safety clamps for enhanced spring compression
• Suitable for coil diameters up to 240mm
• Dual prong design allows for controlled application

Typical Applications
• Automotive

See full description
Specifications for 7018 Suspension Coil Spring Compressor - Heavy Duty
  • MFR Part No.
    7018
  • Capacity
    240mm
  • Number of Pieces
    2
  • Product Type
    Coil Spring Compressor
  • Jaw Material
    Plastic covered Steel
  • Screw Material
    Steel
  • Maximum Jaw Opening
    23mm - 280mm
  • Number of Legs
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome