Cordless Metal Screw Gun Up to 6.3mm

Order Code: ZT1014859S

£499.99 Inc VAT (20%)


Description

Speed-optimised cordless drill/driver for screw connections in metal up to a diameter of 6.3‚Äâmm.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Cordless Metal Screw Gun Up to 6.3mm
  • Depth
    320mm
  • Weight
    3.67kg
  • Width
    480mm
  • Height
    140mm