GSR 12V-15 Cordless Drill Driver with 2X2.0AH Li-ion Batteries

Order Code: ZT1334373S

£159.99 Inc VAT (20%)


Description

GSR 12V-15 Keyless 12V Cordless Drill Driver is a compact drill is perfect for use in tight spaces and overhead.

Features and Benefits
• A very short and lightweight design, at just 169mm for optimum handling
• Two speed gearbox ensures a powerful 15Nm when drilling (up to 19mm and screwdriving (up to 7mm)
• 10mm auto-lock drill chuck
• Bosch's hyper charge technology ensures the batteries are charged to 75% after just half the charge time
• Integrated LED light for clear visibility in dark areas

Includes
• 1x GSR 12V-15 Drill Driver
• 2x GBA 12V 2.0Ah Batteries
• 1x GAL 12V-20 Compact Charger
• 1x Small Tool Bag

See full description
Specifications for GSR 12V-15 Cordless Drill Driver with 2X2.0AH Li-ion Batteries
  • Wood Drilling Capacity
    19mm
  • Battery Capacity
    2.0A·h
  • Battery Type
    Lithium-ion
  • Voltage
    12V
  • Brushed or Brushless
    Brushed
  • No Load Speed
    0 to 1300rpm
  • Number of Batteries Supplied
    2
  • Steel Drilling Capacity
    10mm
  • Contents
    Battery charger
    2 X 2ah 12V batteries
    Combi drill
    Tool bag
  • Chuck Size
    10mm
  • Masonry Drilling Capacity
    10mm
  • Weight
    1.0kg
  • Series
    GSR
  • Torque Range
    15 - 30
  • Overall Length
    169mm
  • Model Number
    GSR 12V-15
  • MFR Part No.
    060186817A
  • Chuck Type
    Keyless
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome