18V 2Ah Li-ion Cordless Impact Driver

18V 2Ah Li-ion Cordless Impact Driver

Order Code: ZT3520704S

£69.99 Inc VAT (20%)


Description

POWERFUL 150Nm IMPACT TORQUE: This compact, cordless impact driver provides a powerful 150Nm impact torque. IDEAL FOR LARGE FASTENING JOBS: It is ideal for jobs involving a large number of larger screws or bolts, such as installing decking or erecting fences, as it is easier on the hand and wrist over long periods . FAST-CHARGING BATTERY: The impact driver is supplied with an 18V 2Ah Li-ion battery and a battery charger with a fast, 1 hour charging time . BATTERY WORKS WITH OTHER POWER TOOLS: An additional benefit is that the battery is interchangeable with other power tools . COMPATIBILITY: Compatible with a range of Amtech drill bits & sets . Kit Contents: 1 x 18V impact drill. 1 x fast charger with a tool belt hook. 1 x 2Ah battery pack 2 x screwdriver bits.

See full description
Specifications for 18V 2Ah Li-ion Cordless Impact Driver
  • Product Type
    Cordless Impact Driver
  • Voltage
    18V
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome