DCF601D2 XR Brushless Sub-Compact Screwdriver 12V 2 x 2.0Ah Li-ion

DCF601D2 XR Brushless Sub-Compact Screwdriver 12V 2 x 2.0Ah Li-ion

Order Code: ZT1276435P

£179.99 Inc VAT (20%)


Description

The DEWALT DCF601 XR Brushless Sub-Compact Screwdriver is 36mm shorter than the previous generation, allowing access into small spaces. Its lightweight design provides ultimate portability and ease of use. With an ergonomically designed handle for optimum comfort and control. The state of charge battery pack allows users to keep track of battery charge easily to prevent running out of battery during a job. Compatible with your existing 10.8V batteries and tools. Supplied with: 2 x 12V 2.0Ah Li-ion Batteries, 1 x 12/18V DCB112 XR Charger, 1 x Belt Hook and 1 x TSTAK compatible Carry Case. Specification: No Load Speed: 0-1,100/min. Max Torque: 8Nm, 16 SettingsBare Unit Weight: 0.68kg

See full description
Specifications for DCF601D2 XR Brushless Sub-Compact Screwdriver 12V 2 x 2.0Ah Li-ion
  • MFR Part No.
    DCF601D2-GB
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Power Source
    Cordless 12V
  • Power Type
    Cordless
  • No Load Speed
    0-1100rpm
  • Drive Type
    Hex
  • Supply Voltage
    12V
  • Battery Type
    Lithium-Ion
  • Torque Range
    34Nm
  • Length
    155mm
  • Battery Capacity
    2A·h
  • Model Number
    DCF601D2-GB
  • Product Type
    Power Screwdriver
  • Body Style
    Pistol
  • Maximum Screw Diameter
    6.15mm
  • Compatible Bit Size
    1/4in
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome