DFS451z 18V LXT Screwdriver Naked

DFS451z 18V LXT Screwdriver Naked

Order Code: ZT1027164X

£229.99 Inc VAT (20%)


Description

DFS451Z
The Makita DFS451Z Drywall Cordless Screwdriver has a compact and lightweight design. Some of its features are high comfort grips, single LED job light with afterglow, 22 minute charge time with the air cooled Optimum Charging System and a variable speed control switch.

Specifications for DFS451z 18V LXT Screwdriver Naked
  • Drive Type
    Hex 1/4in
  • Capacity
    Drywall Screw 4.0mm
  • Battery Type
    Lithium-Ion
  • Model Number
    DFS451Z
  • Screwdriver Type
    Pistol
  • Size & Weight
    Weight With Short Locator 1.5Kg
  • No Load Speed
    0 to 4,000rpm
  • Number of Batteries Supplied
    0
  • Special Features
    High Comfort Grips.
  • Noise/ Vibration Information
    Vibration Emission Value Ah 2.5 m/s² (Screwdriving Without impact)
    Vibration Uncertainty K 1.5 m/s²
  • Supply Voltage
    18V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Contents
    DFS451Z Body Only
  • Power Type
    Cordless
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome