DCM571X1-GB 54V Flexvolt Trimmer 1 X Battery

Order Code: ZT1254484X

£539.99 Inc VAT (20%)


Description

DCM571X1 54V FLEXVOLT Grass Trimmer & Brushcutter - With 54v / 3.0Ah Battery

• Fast Cutting - 38cm cutting swath for fast job completion over large areas.
• Includes Brush cutter Adapter kit & Brush Knife - Everything from simple grass trimming to heavy duty clearing work.
• High efficiency Brushless motor with metal motor housing - Longer runtime, longer life, more durability & efficiency.
• Supplied with 2.0mm twisted line for fast, efficient cutting.
• Hi / Low Speed Control with variable speed - Low = 0-5,100, High = 0-5,600.
• No Load Run time with Line = 54 mins (Low speed), 44 mins (High speed) - Using 54V, 3Ah battery.
• Enclosed & durable Xenoy™ battery housing.
• Total assembled length 1.8m
• Shoulder strap included.
• Supplied with 1 x 54V, 3.0Ah Battery + 8A Charger

See full description
Specifications for DCM571X1-GB 54V Flexvolt Trimmer 1 X Battery
  • Line Diameter
    2mm
  • Cutting Width
    38
  • Battery Capacity
    3A·h
  • Noise/ Vibration Information
    Hand/arm weighted vibration 1.5 m/s2
    A weighted sound pressure dB 74 A
    A weighted sound power dB 94 A
  • Line Length
    7.5m Supplied
  • Charging Time
    70min
  • Model Number
    DCM571X1
  • Weight
    4.6kg
  • No Load Speed
    5600rpm
  • Brushed or Brushless
    Brushless
  • Item
    Cordless Strimmer
  • Voltage
    54V
  • Power Source
    Battery
  • Battery Type
    Lithium Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome