Solid round die with a gun nose
Material:
HSS
Finish:
Bright
Unit of Measurement:
Imperial
Cutting Direction:
Right
Standards:
ISO 2568
Series:
F170
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy