0301GP Deluxe Toilet Auger

0301GP Deluxe Toilet Auger

Order Code: ZT1279939PCopy

£19.99 Inc VAT (20%)


Description

The Faithfull PDRWCAUG Deluxe Toilet Auger is designed for the fast unblocking of toilets. This safe and easy to use auger uses a flexible spring steel shaft with a barrel end which can be rotated to clear away blockages in toilet U bends and gullies. The auger features a vinyl sleeve helping protect the toilet bowl from scratches and has a handy clip for storing the spring steel shaft when not in use. No chemicals are required to help remove the blockage, making this a safe and environmentally friendly product. Specifications: Length: 900mm (35.1/2in). Diameter: 6.35mm (1/4in).

See full description
Specifications for 0301GP Deluxe Toilet Auger
  • Type
    Manual
  • Length
    900mm
  • Power Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome