Quantity | Price | Discount |
---|---|---|
1 - 4 | £10.29 | 0% |
5 - 9 | £9.78 | 5% |
10 + | £9.26 | 10% |
Product Description
Introducing the SPI SEL9235 Rubber Radiator Drain Down Tub, a game-changer for plumbing and heating maintenance. Designed with flexibility in mind, this tub fits pipes from 10mm to 22mm, offering unparalleled versatility for any radiator draining task. Boasting a significant 14L capacity, it ensures a reliable seal and is suitable for use at various angles, including horizontal pipes, making the draining process efficient and mess-free. The tub's flexible flange is ingeniously designed to adapt to different angles, providing a perfect seal every time, eliminating the need for additional rubber seals or grease. Ideal for professionals and DIY enthusiasts alike, the SPI's drain down tub is your go-to solution for tight spaces or hard-to-reach radiators, promising ease and reliability in every use.
Specifications and Features
Brand: SPI (Select Products International)
Product Code: SEL9235
Material Type: Flexible Rubber
Capacity: 14 Liters
Suitable Pipe Sizes: 10mm, 12mm, 15mm, 22mm
Dimensions: Width 245mm
Compliance: WEEE Non-Compliant
Type: Drain Down Tub
Features:
Flexible design for use at different angles, including on horizontal pipes
Generous 14L capacity for effective and efficient radiator draining
No need for rubber seals or grease, thanks to its self-sealing flexible flange
Wide compatibility with various pipe sizes for enhanced versatility
Durable rubber construction for longevity and repeated use
Easy to clean, ensuring a hygienic tool ready for the next job
The SPI SEL9235 Rubber Radiator Drain Down Tub is the ultimate tool for plumbing and heating professionals seeking efficiency and effectiveness. It simplifies the radiator maintenance process, allowing for quick, clean draining across a variety of settings. Its design ensures a perfect seal without the need for extra accessories, making it a valuable asset for any maintenance task.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy