Te-Da 18/760 LI Solo Drain Cleaner 18V Bare Unit

Te-Da 18/760 LI Solo Drain Cleaner 18V Bare Unit

Order Code: ZT3115656S

£94.99 Inc VAT (20%)


Description

The Einhell TE-DA 18/760 Li Solo Drain Cleaner with a durable zinc coated coil and sprial that won't rust. Entering and exiting the pipe is easy thanks to the powered feed and results in a neat and tidy cleaning solution. The direction of rotation can be reversed for clearing even major blockages. For user-friendly cleaning the drum has an inlet, outlet and locking mechanism. An LED illuminates the work area. Its ergonomic design and soft grip result in exceptionally easy handling. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This drain cleaner comes as a Bare Unit, NO battery or charger. Specifications: Cable Length: 7.6m.Cable Diameter: 7mm.Min./Max. Pipe Diameter: 16/55mm.Rotation Speed: 560/min.Weight: 3.69kg.

See full description
Specifications for Te-Da 18/760 LI Solo Drain Cleaner 18V Bare Unit
  • Type
    Powered
  • Power Type
    Powered
  • Length
    7.6m
    24.9ft
  • Size
    7mm
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome