3 x 65mm Flat Parallel Mini Screwdriver

3 x 65mm Flat Parallel Mini Screwdriver

Order Code: ZT1012639XCopy

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.755%
100 - 199£0.7110%
200 +£0.6715%

Minimum order quantity: 5.

Description

Extra light-duty screwdriver with magnetic tips. Designed for use on terminals and other electrical work.
N.B. Do not use on live circuits.

Specifications for 3 x 65mm Flat Parallel Mini Screwdriver
  • Tip Type
    Slotted
  • Application
    Electricians
  • Handle Material
    Plastic
  • Blade Material
    Steel
  • Handle Length
    50mm
  • Finish/Coating
    Uncoated
  • Blade Shape
    Round
  • Overall Length
    115mm
  • Blade Length
    65mm
  • Screwdriver Type
    Standard
  • Insulated
    No
  • Tip Size
    3mm
Product Reviews -
2 years ago by Neil
Nice ….feels ok……………………..

2 years ago by Roger
Just what I was looking for

4 years ago by Bryan
What can you say about a terminal screwdriver, Decent price and quality. Remember this is not a insulated screwdriver.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome