9100-21 Fortiflex Heavy Duty Flexshaft and Hanging Motor

9100-21 Fortiflex Heavy Duty Flexshaft and Hanging Motor

Order Code: ZT1190074X

£319.99 Inc VAT (20%)
£329.993% off


Description

The Dremel 9100-21 Fortiflex is a high quality precision tool, consisting of a powerful hanging motor, a patented heavy duty flexible shaft, an exchangeable precision hand piece and a foot pedal for variable speed control. This tool is the ideal choice for projects where power and precision are needed such as woodworking, jewellery making, stone working and car restoration.

- Dremel Fortiflex motor
- Heavy Duty Flex Shaft
- Hand piece
- Foot pedal
- 21 High quality Dremel accessories
- Hanging hook
- Inspiring welcome poster
- Instruction manual

See full description
Specifications for 9100-21 Fortiflex Heavy Duty Flexshaft and Hanging Motor
  • Maximum Strokes per Minute
    20000
  • Weight
    1.5kg
  • Includes
    21 High quality Dremel accessories
  • Power Rating
    300W
  • Supply Voltage
    240V
  • Model Number
    9100-21
  • No Load Speed
    0 - 20,000opm
  • Tool Type
    Rotary Multi-tool
  • MFR Part No.
    9100-21
  • Power Source
    Electric
  • Item
    Corded Multi-Tool
  • Voltage
    240V
  • Power
    300W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome