One-Piece Dead-Blow Hammers - 60 mm

One-Piece Dead-Blow Hammers - 60 mm

Order Code: ZT3297480S

£229.99 Inc VAT (20%)


Description

216.X - One-Piece Dead Blow Hammer Mallet

Specifications for One-Piece Dead-Blow Hammers - 60 mm
  • Face Material
    Polyurethane
  • Number of Pieces
    1
  • MFR Part No.
    216.6
  • Type
    Dead Blow Hammer
  • Head Diameter
    60mm
  • Head Material
    Steel
  • Overall Length
    316mm
  • Head Weight
    1300g
  • Special Features
    One Piece Moulded
  • Face Hardness
    Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome